Beli sekring listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Volvo ADJ DeviceDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo ADL Device - VOE-14545465
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- TOYOX Hose Pressure Resistant SP Series (Selang Angin / Selang Kompresor)Deskripsi:Toyospray dengan spesifikasi 5/16-13/32inch adalah selang (hose) dari brand TOYOX untuk Kebutuhan industri dan bisnis anda.atribut:
- Inner Diameter X Outer Diameter (mm): 8.5x14.0
- Working Pressure (MPa): 0-4.0
- Temperature Working (°C): 0-60
- SHINDENGEN Bridge Diode (Dioda)Deskripsi:* Output current conditions: 50Hz sine wave, resistive load, with fins, Tc = 95⁰ C (S50VB60-4000) * Output current conditions: 50Hz sine wave, resistive load (S15WB60-5000, S20WB60-5000) * Spiral surge forward current condition: 50Hz sine wave, non-repeating 1-cycle sprout value, Tj = 25 ⁰C (S50VB60-4000, S15WB60-5000, S20WB60-5000)
- KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)atribut:
- Item: Ladder
- Color: Aluminium
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Type: Multipurpose
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- KRISBOW Step Ladder Adjustable (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Color: Aluminium
- Maximum Loading Capacity (kg): 100
- Type: Adjustable Ladder
- TEKIRO Air Sander (Mesin Poles)Deskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- Castolin Eutectic Cast Iron Welding ElectrodesDeskripsi:Delayed drop transferred arc, no spatter. Excellent bonding. Dense, homogeneous and porosity-free deposit. Easy slag removal. Easy machinability even by hand filing.
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Color: Aluminium
- Maximum Loading Capacity (kg): 100
- Type: Aluminium Step Ladder
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- TOYOX Clamp Hose Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- RS PRO Glass Cartridge FuseDeskripsi:This glass cartridge fuse is ideal for providing protection to devices or internal circuits. They are deliberately weaker components which, when too much current is drawn, will blow. NoteCurrent rating: 10 AVoltage rating: 250 V acCylindrical in shapeatribut:
- Body Material: Glass
- Voltage Rating (V): 250AC
- Enerpac Pressure Gauge Hydraulic (Manometer/ Alat Ukur Tekanan)Deskripsi:Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and bar
- Totolink 300Mbps Mini Wireless N RouterDeskripsi:N200RE_V5 is specially designed for small home and offices, delivering wireless speed up to 300Mbps.Mini structure with 2LAN+WAN interface makes it particularly convenient for the travelers to establish wireless and wired network on their travel.Generally, it is a cost-effective solution for small groups to access the Internet.Package Contents:A200RE_V5 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1atribut:
- Antenna: 2 external fixed antennas (2.4G)
- Data Rate (Mbps): 2.4GHz; Up to 300
- Power Supply (V/A): DC 5/0.6
- Network: WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting
- Button: 1x RESET/WPS Button
- Dimensions (LxWxH) (mm): 91x80x25
- Device management: Static Route, Routing Table, IP/MAC Binding
- EIRP (dBm): <20
- Home: Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot
- Interface: 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port
- LED Indicator: 1x System, 1x Wi-Fi, 1x WAN, 2x LAN
- NAT: Virtual Server(Port Forwarding), DMZ, VPN passthrough
- Operation Mode: Gateway Mode, Repeater Mode, Bridge Mode, WISP Mode
- Parental Control: Internet time control based on MAC
- QoS: Up/Down speed control on WAN, Bandwidth control based on IP address
- RF Frequency (GHz): 2.4-2.4835
- Reception Sensitivity: 11b 11M: -85dBm@8% PER 11g 54M: -72dBm@10% PER 11n HT20 MCS7: -68dBm@10% PER HT40 MCS7: -65dBm@10% PER
- Security: MAC Filtering, IP/Port Filtering, URL Filtering
- Standard & Protocol: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Tools: Upgrade Firmware, Time Setup, Remote managemet, Password Settings, Reboot Schedule, System Log and so on
Daftar Harga sekring listrik Terbaru October 2026
| Volvo ADJ Device | Rp1.299.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| TOYOX Hose Pressure Resistant SP Series (Selang Angin / Selang Kompresor) | Rp45.900 |
| SHINDENGEN Bridge Diode (Dioda) | Rp339.900 |
| KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi) | Rp2.399.900 |
| BUSSMANN Glass Fuse | Rp459.900 |
| LARKIN Fuse Glass | Rp54.900 |
| Fort Fuse Keramik (Sekering) | Rp41.900 |
| KRISBOW Step Ladder Adjustable (Tangga Lipat) | Rp1.699.900 |
| TEKIRO Air Sander (Mesin Poles) | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/o8P103760872-2.jpg)
/1oP110765060-1.jpg)
/0bP103952011-4.jpg)


/61P103844217-2.jpg)
/3lP103950129-6.jpg)
/lxP105677789-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/Castolin%20Eutectic%20Cast%20Iron%20Welding%20Electrodes/91P117344325-1.jpg)

/mhP103951809-5.jpg)
/m1P103951793-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
/gwP105211608-1.jpg)

/6fP105576231-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)